Non Brand M4585 Cored Bar Bronze Unfinished

Sebelum PPN:
Rp7.399.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 932 bronze short round tubes resist friction, wear, impacts, and corrosion. These durable tubes are easy to machine, solder, and braze. They are often used for bushings, bearings, valves, and other moving parts and components. Short tubes can be finished and formed to exact tolerances. Grade 932 is also called SAE 660 bronze and bearing bronze.
Feature
M4585 932 Bronze Round Tube Material Bronze Outside Diameter 3 in Inside Diameter 2 in Wall Thickness 1 in Overall Length 13 in Material Grade 932 Mechanical Finish Mill Standards ASTM B505 CDA 932 SAE 660 (83-7-7-3) Outside Diameter Tolerance Not Rated Fabrication Cast Yield Strength 20 000 psi Shape Round Tube System of Measurement Inch Tensile Strength 35 000 psi Brinell Hardness 65 Maximum Temperature 500 Degrees F

Ulasan Produk

Tidak ada ulasan