Non Brand M4283 Copper Foil Rolls

Sebelum PPN:
Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 110 copper foil is thin, flexible, easy to cut, and highly conductive. It resists corrosion and is easy to solder for applications that require electrical and thermal conductivity. Grade 110 is also known as electrolytic tough pitch (ETP) copper.
Feature
M4283 110 Copper Foil Material Copper Material Grade 110 Mechanical Finish Mill Overall Width 12 in Roll Length 50 ft Length Tolerance + 5 ft / - 0 ft Temper O Tensile Strength 26 000 psi Maximum Temperature 700 Degrees F Thickness 0.007 in Thickness Tolerance +/-0.0007 in Standards ASTM B11 ASTM B152 ASTM B370 Fabrication Hot Rolled Heat Treatable Yes Heat Treatment Annealed Rockwell Hardness F75 Max Yield Strength 6 000 psi Shape Foil Application Electrical Length Type Roll

Ulasan Produk

Tidak ada ulasan