Non Brand M4279 Foil Roll Copper

Sebelum PPN:
Rp1.899.900 - Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
M4279 110 Copper Foil Material Copper Material Grade 110 Mechanical Finish Mill Overall Width 1 in Roll Length 100 ft Length Tolerance +/-0.1 in Temper O Tensile Strength 26 000 psi Maximum Temperature 572 Degrees F Thickness 0.005 in Thickness Tolerance +/-0.1 in Standards ASTM B11 ASTM B152 ASTM B370 Fabrication Cold Worked Heat Treatable Yes Heat Treatment Annealed Yield Strength 8 000 psi Shape Foil Application Electrical Length Type Roll Minimum Temperature 68 Degrees F

Ulasan Produk

Tidak ada ulasan