Non Brand M4222 Oilite Bronze Rec Bar

Sebelum PPN:
Rp11.999.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oilite bronze flat bars contain AM1-SPD synthetic oil that provides longer life, less friction, and a wider temperature range than grade 841 self-lubricating flat bars. They are often used for bearings, bushings, self-lubricating pumps, or other moving parts and components in industrial and machining applications in remote or inaccessible areas.
Feature
M4222 Oilite Bronze Rectangular Bar Material Bronze Material Grade Oilite Mechanical Finish Mill Overall Length 6 in Overall Width 5 in Yield Strength 11 000 psi Thickness 0.25 in Thickness Tolerance +/-0.0025 in Standards ASTM B-438 GR 1 Type 2 CT-1000-K26 Reach Certified RoHS Certified SAE 841 Fabrication Cast Maximum Temperature 300 Degrees F Shape Rectangular Bar Minimum Temperature -35 Degrees F System of Measurement Inch

Ulasan Produk

Tidak ada ulasan