Non Brand M4140 Foil Roll Aluminum

Sebelum PPN:
Rp779.900 - Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1000 series aluminum foil rolls come in a continuous length that can be cut to size. They are made of a commercially pure grade of aluminum that has a high degree of thermal and electrical conductivity.
Feature
M4140 Aluminum Foil Roll Material Aluminum Material Grade 1100 Overall Width 6 in Roll Length 50 ft Thickness 0.001 in Length Type Roll Mechanical Finish Mill Temper Full Hard Heat Treatment No Heat Treatment Heat Treatable Not Heat Treatable Tensile Strength 12 ksi Yield Strength 4 ksi Brinell Hardness Not Applicable Fabrication Hot Rolled Rockwell Hardness Not Applicable Appearance Mill

Ulasan Produk

Tidak ada ulasan