Non Brand M4064 Flat Copper 110

Sebelum PPN:
Rp1.799.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 110 copper flat bars are good electrical and thermal conductors. They resist corrosion and are easy to work and solder. These flat bars are often manufactured into plumbing hardware, wiring and electrical parts and components, and materials supporting telecommunications applications. Grade 110 is also known as electrolytic tough pitch (ETP) copper.
Feature
M4064 110 Copper Rectangular Bar Material Copper Material Grade 110 Mechanical Finish Mill Overall Length 6 ft Overall Width 1 1/2 in Yield Strength 44 000 psi Fabrication Cold Finished Thickness 0.13 in Thickness Tolerance +/-0.005 in Standards ASTM B133 QQ-B-575 QQ-C-502C SAE J461 SAE J463 Temper O Heat Treatable Yes Heat Treatment Annealed Rockwell Hardness B66 System of Measurement Inch Length Tolerance +/-3 in Maximum Temperature 1 600 Degrees F

Ulasan Produk

Tidak ada ulasan