Non Brand M3505 Angle Stock Aluminum

Sebelum PPN:
Rp269.900 - Rp629.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-strength 6061 aluminum angle stock maintains its shape and strength over time for vehicle body supports, watercraft reinforcement, chemical and textile equipment framing, and more. They are highly corrosion-resistant, formable, weldable, and machinable. 6061 aluminum is one of the most versatile and commonly used heat-treatable aluminum alloys.
Feature
M3505 Aluminum Angle Material Aluminum Material Grade 6061 Inside Leg Length 7/8 in Outside Leg Length 7/8 in Leg Thickness 1/8 in Overall Length 8 ft Brinell Hardness 95 BHN Mechanical Finish Mill Temper T6 Heat Treatable Heat Treatable Angle 90 Degrees Heat Treatment Tempered Tensile Strength 45 000 psi Yield Strength 40 000 psi Leg Edge Shape Round Appearance Plain Includes Material Certificate No Certificates Included Leg Length 1 in Leg Length Tolerance +/-0.012 in

Ulasan Produk

Tidak ada ulasan