Non Brand M3501 Angle Stock Aluminum

Sebelum PPN:
Rp359.900 - Rp689.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Architectural 6063 aluminum angles have an appealing natural finish and are highly corrosion-resistant. They are formable, weldable, and machinable for fabricating trim, moldings, handrails, outdoor furniture, and more. 6063 aluminum (also called an architectural alloy) has moderate strength and is heat-treatable for applications that require increased strength.
Feature
M3501 Aluminum Angle Material Aluminum Material Grade 6063 Inside Leg Length 1 7/8 in Outside Leg Length 2 in Leg Thickness 1/8 in Overall Length 8 ft Brinell Hardness 60 BHN Mechanical Finish Mill Temper T52 Heat Treatable Heat Treatable Angle 90 Degrees Heat Treatment Tempered Tensile Strength 27 000 psi Yield Strength 17 000 psi Fabrication Extruded Maximum Temperature 212 Degrees F Minimum Temperature -320 Degrees F Rockwell Hardness Not Rated

Ulasan Produk

Tidak ada ulasan