Non Brand M3370 U-Channel Aluminum

Sebelum PPN:
Rp179.900 - Rp359.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Architectural 6063 aluminum U-channels have an appealing natural finish, are highly corrosion-resistant, and are formable, weldable, and machinable. 6063 aluminum (also called an architectural alloy) has moderate strength and is heat-treatable for applications that require increased strength.
Feature
M3370 Aluminum U-Channel Aluminum 6063 T52 U-Shaped U-Channel Profile Type Architectural 8 ft Overall Length Length Tolerance +/-1.000 in 3/4 in Outside Leg Length Outside Leg Length Tolerance +/-0.010 in 1/4 in Inside Base Width Inside Base Width Tolerance +/-0.009 in 0.375 in Inside Height Leg Thickness 0.125 in Leg Thickness Tolerance +/-0.007 in Leg Inside Corner Shape Square Fabrication Extruded Heat Treatment Tempered Heat Treatable Heat Treatable Mechanical Finish Mill

Ulasan Produk

Tidak ada ulasan