Non Brand M3257 Rod Stock Aluminum

Sebelum PPN:
Rp689.900 - Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-strength 6061 aluminum rod stock maintains its shape and strength over time for vehicle body supports, watercraft reinforcement, chemical and textile equipment framing, and more. It's highly corrosion-resistant, formable, weldable, and machinable. 6061 aluminum is one of the most versatile and commonly used heat-treatable aluminum alloys.
Feature
M3257 Aluminum Rod Aluminum 6061 T6511 Rod Outside Diameter 2 in Outside Diameter Tolerance +/-0.024 in 6 ft Overall Length Length Tolerance +/-6 in Fabrication Extruded Heat Treatment Tempered Heat Treatable Heat Treatable Mechanical Finish Mill Yield Strength 40 000 psi Tensile Strength 45 000 psi 95 BHN Brinell Hardness 60 HRB Rockwell Hardness Includes Material Certificate Material Certificate with Lot Number Standards AMS-QQ-A-220 ASTM B211 Minimum Temperature -320 Degrees F

Ulasan Produk

Tidak ada ulasan