Non Brand M2808 Flat Bar Stock Aluminum

Sebelum PPN:
Rp209.900 - Rp899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Architectural 6063 aluminum flat bars have an appealing natural finish and are highly corrosion-resistant. They are formable, weldable, and machinable for fabricating trim, moldings, handrails, irrigation pipes, outdoor furniture, and more. 6063 aluminum (also called an architectural alloy) has moderate strength and is heat-treatable for applications that require increased strength.
Feature
M2808 Aluminum Rectangular Bar Aluminum 6063 T52 Rectangular 8 ft Overall Length Length Tolerance +/-1 in 1 in Overall Width Width Tolerance +/-0.012 in 0.5 in Thickness Thickness Tolerance +/-0.009 in Fabrication Extruded Heat Treatment Tempered Heat Treatable Heat Treatable Mechanical Finish Mill Yield Strength 21 000 psi Tensile Strength 27 000 psi 60 BHN Brinell Hardness 65 HRB Rockwell Hardness Includes Material Certificate No Certificates Included Standards ASTM B221

Ulasan Produk

Tidak ada ulasan