Non Brand M2799 Perforated Sheet Aluminum

Sebelum PPN:
Rp2.099.900 - Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion-resistant 3003 aluminum perforated sheets withstand wet conditions, outdoor use, and other corrosive environments. They are workable, weldable, and brazeable.
Feature
M2799 Aluminum Perforated Sheet Aluminum 3003 H14 Rectangular Appearance Pattern 40 in Overall Length Length Tolerance +/-0.125 in 36 in Overall Width Width Tolerance +/-0.125 in 0.032 in Thickness Thickness Tolerance +/-0.0025 in Gauge 20 ga Center Spacing 0.25 in Hole Diameter 0.188 in Hole Pattern Staggered Hole Shape Round Fabrication Cold Rolled Heat Treatment No Heat Treatment Heat Treatable Not Heat Treatable Mechanical Finish Mill Yield Strength 22 000 psi

Ulasan Produk

Tidak ada ulasan