CODE 3 Low Profile Light Bar

Sebelum PPN:
Rp77.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These full-size light bars are 42" or greater in overall length and mount to the rooftop of emergency vehicles for high visibility on the roadway.
Feature
Low Profile Light Bar Light Type Emergency Vehicle Full-Size Light Bar Light Color Amber Wattage 50 W Lens Color Amber Shape Rectangular Light Pattern Flashing SAE Class Rating SAE J845 Class 1 Electrical Connection Pigtail Lighting Technology LED Installation Type Permanent Operating Voltage 12V DC Overall Length 58 in Overall Diameter Not Applicable Overall Height 2 5/16 in Overall Depth 12 5/16 in IP Rating IP65 Compatible Vehicle Type Universal Number of Heads 13

Ulasan Produk

Tidak ada ulasan