BRADY Lock Box (Kotak Gembok)

Sebelum PPN:
Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall-mounted group lockout boxes install at a convenient access point so workers can easily locate the box. It also ensures the box isn't misplaced by workers who carry the box with them.
Feature
Lock Box Box Color Red Box Material Plastic Door Opening Type Hinged For Maximum Padlock Shackle Diameter 47/100 in Maximum Number of Padlocks 26 Number of Key Hooks 11 Overall Depth 4 in Overall Height 11 in Overall Width 13 in Mounting Location Wall Includes Mounting Hardware Yes Language English Legend Group Lock/Tag-Out Legend Color Black Legend Type Text Standards OSHA 1910.147

Ulasan Produk

Tidak ada ulasan