BUYERS PRODUCTS Lo Sider

Sebelum PPN:
Rp26.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Side-mount truck boxes install alongside the truck bed rails with a storage compartment that sits inside the truck bed just above the wheel well. They provide a secure, weathertight space for tools and supplies while maximizing the cargo space in the truck bed.
Feature
Lo Sider Silver Single Lid Overall Width 70 in Overall Depth 16 in Overall Height 13 in Storage Capacity 10.8 cu ft Includes Mounting Hardware Body Material Aluminum Lid Type Non-Adjustable Features Gas Shock Allow the Lid to Open to a Full 90 Degrees

Ulasan Produk

Tidak ada ulasan