AFAG Linear Module 8 bar

Sebelum PPN:
Rp18.999.900 - Rp43.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic linear ball rail slides feature two-position sensing with hall effect sensors and preloaded roller bearings that yield highly repeatable accuracy. They have adjustable hard stops for extending or retracting the slides.
Feature
Linear Module Maximum Stroke 60 mm Cylinder Bore Diameter 16 mm Maximum Payload 1 kg Series LM Maximum Operating Pressure 8 bar Minimum Operating Pressure 4 bar Maximum Operating Temperature 122 Degrees F Minimum Operating Temperature 32 Degrees F Repeatability +/-0.02 mm System of Measurement Metric

Ulasan Produk

Tidak ada ulasan