BARD Limit Switch

Sebelum PPN:
Rp2.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plenum fan and limit controls mount into the wall of a plenum and control when the blower fan is turned on and off. They feature a temperature probe that inserts through a hole in the plenum and measures the temperature of the furnace airstream. Depending on their configuration, they can have fixed or adjustable trigger temperatures.
Feature
Limit Switch Application Limit Control Mounting Surface Mount Contact Form SPST Switch Action Open on Rise Reset Type Manual Reset Switch Closing Temperature 7 Degrees F Switch Opening Temperature 170 Degrees F Input Voltage 24V Maximum Control Temperature Not Applicable Minimum Control Temperature Not Applicable Mounting Base Length 2 in Mounting Base Width 1 in Product Type Limit Switch Temperature Differential Not Applicable Mounting Hole Center to Center Distance 1 in

Ulasan Produk

Tidak ada ulasan