BANNER STAKES Light Kit

Sebelum PPN:
Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lighting kits mount to the top of a post to provide additional visibility to a barrier. These strobe-like lights are useful in low-light areas to draw attention to hazards.
Feature
Light Kit Product Type Banner Head Light Attachment For Use With Banner Stakes Magnetic/Fixed Head Wall Mounts Color Red Overall Height 7 1/8 in Overall Length 4 in Overall Width 4 in Outside Diameter 4 in Material Plastic Finish Matte

Ulasan Produk

Tidak ada ulasan