Non Brand Laboratory Spatula

Sebelum PPN:
Rp5.999.900 - Rp7.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lab spatulas transfer and mix small quantities of dry powders or granules. They can also be used to scrape surfaces with a smaller end than lab scrapers.
Feature
Laboratory Spatula Product Type Spatula Material Polystyrene Capacity - Imperial 67/1000 fl oz Sterile/Non-Sterile Sterile Sterilization Method Gamma Irradiation Material Grade Not Applicable Color White Autoclavable No Coating Uncoated Standards EC Regulations EU Regulations FDA Compliant ISO Class 8 (Class 100 000) Cleanroom Overall Length - Metric 17.5 cm Overall Width - Metric 1.3 cm Handle Length - Metric 13.5 cm Capacity - Metric 2 mL Blade Width - Metric 1.3 cm

Ulasan Produk

Tidak ada ulasan