BRADY Label/RibbonCartridge (Kaset Label)

Sebelum PPN:
Rp999.900 - Rp4.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous thermal transfer label roll cartridges have an integrated ribbon sized to fit laboratory tubes and vials. They work in a compatible Brady printer. Continuous labels can be printed at any width to fit the text. The label is cut from the roll at the desired location. Labels are integrated with a ribbon into a single cartridge to ensure enough ribbon to print an entire roll of labels.
Feature
Combined Label and Ribbon Cartridge Compatible Grainger Part Number 21U174 21U176 21U177 21U178 21U179 21U180 810HX3 810HX4 Compatible Mfr Part Number BMP51 BMP53 M511 Label Color White Label Finish Matte Label Height 3/8 in Label Material Polyester Label Width 1 1/4 in Material Properties Autoclavable Cryogenic Printer Series Compatibility BMP51 BMP53 M510 M511 Ribbon Color Black Roll Length Not Applicable Vial/Tube Size 0.5 to 0.7 mL For Print Method Thermal-Transfer

Ulasan Produk

Tidak ada ulasan