Non Brand Label Printer Ribbon Resin Zebra

Sebelum PPN:
Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resin thermal transfer ribbons create smudge-resistant images on labels that resist abrasion, chemicals, and heat. They are suitable for use in indoor or outdoor environments where they may be exposed to harsh conditions.
Feature
Label Printer Ribbon Ribbon Material Resin Compatible Printer Brand Zebra Ribbon Width 2.38 in Ribbon Length 1 476 ft Core Dia 1 in Color Black Rolls per Case 6 Package Quantity 6

Ulasan Produk

Tidak ada ulasan

Halaman Terkait