Non Brand K6372 AcetalCopolSheet

Sebelum PPN:
Rp449.900 - Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acetal copolymer sheets and bars hold their shape, resist impacts, and have higher moisture resistance to outperform acetal homopolymer in wet, high-temperature environments. They also have better chemical resistance to organic and inorganic solvents and acids. Common uses include bearings, wear strips, fasteners, and automotive parts.
Feature
K6372 Acetal Copolymer Sheet Acetal Copolymer Grade Standard Plastic Length 24 in Plastic Width 24 in Plastic Thickness 0.25 in White Plastic Clarity Opaque Tensile Strength 9 500 psi Impact Strength 1 ft-lb/in Friction Coefficient 0.25 Water Absorption 0.2 Percent Temperature Range 32 Degrees to 180 Degrees F Plastic Density 1.41 g/cc Plastic Hardness Rockwell M88

Ulasan Produk

Tidak ada ulasan