Non Brand K6313 AcetalHomopolSheet

Sebelum PPN:
Rp4.999.900 - Rp78.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PTFE-filled acetal homopolymer sheets and bars contain PTFE AF (amorphous fluoropolymer) fibers, increasing their strength and wear resistance and making them even more slippery than unfilled acetal to reduce friction. They also retain the enhanced impact resistance of acetal homopolymer. These sheets and bars are commonly fabricated into non-stick, high-precision parts such as gears, rollers, bearings, and thin-walled bushings.
Feature
K6313 Acetal Homopolymer Sheet Acetal Homopolymer Grade Standard Plastic Length 4 ft Plastic Width 24 in Plastic Thickness 1.5 in White Plastic Clarity Opaque Tensile Strength 10 000 psi Impact Strength 1.5 ft-lb/in Friction Coefficient 0.3 Water Absorption 0.25 Percent Temperature Range 32 Degrees to 185 Degrees F Plastic Density 1.41 g/cc Plastic Hardness Rockwell M94

Ulasan Produk

Tidak ada ulasan