Non Brand K6049 HDPE Sheet

Sebelum PPN:
Rp2.199.900 - Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDPE sheets and bars provide material for cutting boards, workbench tops, ducts, hoods, pipe fittings and flanges, and containers.
Feature
K6049 HDPE Sheet HDPE Grade Standard Plastic Length 4 ft Plastic Width 24 in Plastic Thickness 0.5 in Blue Plastic Clarity Opaque Tensile Strength 4 000 psi Impact Strength 1.94 ft-lb/in Friction Coefficient 0.22 Water Absorption 0.01 Percent Temperature Range -100 Degrees to 180 Degrees F Plastic Density 0.93 g/cc Plastic Hardness 64D

Ulasan Produk

Tidak ada ulasan