Non Brand K6024 HDPE Sheet

Sebelum PPN:
Rp8.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Marine-grade HDPE sheets and bars contain UV stabilizers that allow them to withstand outdoor use and high humidity without swelling, corroding, rotting, or delaminating. They are commonly used for ship and boat components, pool and playground equipment, and outdoor furniture.
Feature
K6024 HDPE Sheet HDPE Grade Marine Plastic Length 8 ft Plastic Width 4.5 ft Plastic Thickness 0.25 in Black Plastic Clarity Opaque Tensile Strength 4 000 psi Impact Strength 1.1 ft-lb/in Friction Coefficient 0.31 Water Absorption 0.05 Percent Temperature Range -100 Degrees to 180 Degrees F Plastic Density 0.034 lb/cu in Plastic Hardness 64D

Ulasan Produk

Tidak ada ulasan