Non Brand K5820 PETG Sheet

Sebelum PPN:
Rp839.900 - Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear PETG sheets and bars provide material for die-cutting and punching into signs, retail displays, and containers. They are commonly used as stock for 3D printing and can be ultrasonically welded, bonded with adhesives, and painted for graphics applications.
Feature
K5820 PETG Sheet PETG Grade Standard Plastic Length 4 ft Plastic Width 4 ft Plastic Thickness 0.0625 in Colorless Plastic Clarity Clear Tensile Strength 7 700 psi Impact Strength 1.7 ft-lb/in Friction Coefficient 0.25 Water Absorption 0.2 Percent Temperature Range -40 Degrees to 153 Degrees F Plastic Density 1.27 g/cc Plastic Hardness Rockwell R115

Ulasan Produk

Tidak ada ulasan