Non Brand K5810 PTFE Sheet

Sebelum PPN:
Rp13.999.900 - Rp97.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PTFE sheets and bars are commonly used to make bushings, conveyor components, gaskets and seals, coil separators, and other chemical processing, electronics, and industrial parts. They are for general use in applications that don't require the extra wear-resistance and strength of glass-filled PTFE.
Feature
K5810 PTFE Sheet PTFE Grade Standard Plastic Length 4 ft Plastic Width 4 ft Plastic Thickness 0.625 in White Plastic Clarity Opaque Tensile Strength 1 500 psi Impact Strength 3 ft-lb/in Friction Coefficient 0.08 Water Absorption 0.01 Percent Temperature Range -350 Degrees to 550 Degrees F Plastic Density 13.24 lb/cu ft Plastic Hardness 55D

Ulasan Produk

Tidak ada ulasan