Non Brand K5800 PTFE Sheet

Sebelum PPN:
Rp779.900 - Rp48.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PTFE sheets and bars are commonly used to make bushings, conveyor components, gaskets and seals, coil separators, and other chemical processing, electronics, and industrial parts. They are for general use in applications that don't require the extra wear-resistance and strength of glass-filled PTFE.
Feature
K5800 PTFE Sheet PTFE Grade Standard Plastic Length 24 in Plastic Width 12 in Plastic Thickness 0.5 in Black Plastic Clarity Opaque Tensile Strength 3 000 psi Impact Strength 3.5 ft-lb/in Friction Coefficient 0.07 Water Absorption 0.01 Percent Temperature Range -290 Degrees to 500 Degrees F Plastic Density 0.078 lb/cu in Plastic Hardness 55D

Ulasan Produk

Tidak ada ulasan