Non Brand K5575 PCSheet

Sebelum PPN:
Rp239.900 - Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear polycarbonate sheets and bars provide see-through material for everyday applications that don't require specialized polycarbonate. They are commonly used to make safety barriers, light covers, skylights, windows, and windshields.
Feature
K5575 Polycarbonate Sheet Polycarbonate Grade Standard Plastic Length 4 ft Plastic Width 12 in Plastic Thickness 0.125 in Colorless Plastic Clarity Clear Tensile Strength 9 700 psi Impact Strength 14 ft-lb/in Friction Coefficient 0.53 Water Absorption 0.13 Percent Temperature Range -40 Degrees to 240 Degrees F Plastic Density 0.043 lb/cu in Plastic Hardness Rockwell R120

Ulasan Produk

Tidak ada ulasan