Non Brand K5542 PCSheet

Sebelum PPN:
Rp5.199.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear scratch- and UV-resistant polycarbonate sheets have a coating that protects against surface cuts, scrapes, harsh cleaners, weathering, and degradation. They retain clarity and provide a long life in high-traffic locations and outdoor areas, making them ideal for equipment shields and transit shelter panels.
Feature
K5542 Polycarbonate Sheet Polycarbonate Grade Scratch UV Resistant Plastic Length 4 ft Plastic Width 4 ft Plastic Thickness 0.125 in Colorless Plastic Clarity Clear Tensile Strength 9 700 psi Impact Strength 14 ft-lb/in Friction Coefficient 0.53 Water Absorption 0.13 Percent Temperature Range -40 Degrees to 240 Degrees F Plastic Density 0.043 lb/cu in Plastic Hardness Rockwell R120

Ulasan Produk

Tidak ada ulasan