Non Brand K5540 PCSheet

Sebelum PPN:
Rp899.900 - Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear scratch- and UV-resistant polycarbonate sheets have a coating that protects against surface cuts, scrapes, harsh cleaners, weathering, and degradation. They retain clarity and provide a long life in high-traffic locations and outdoor areas, making them ideal for equipment shields and transit shelter panels.
Feature
K5540 Polycarbonate Sheet Polycarbonate Grade Scratch UV Resistant Plastic Length 24 in Plastic Width 24 in Plastic Thickness 0.177 in Colorless Plastic Clarity Clear Tensile Strength 9 500 psi Impact Strength 14 ft-lb/in Friction Coefficient 0.53 Water Absorption 0.13 Percent Temperature Range -211 Degrees to 270 Degrees F Plastic Density 0.043 lb/cu in

Ulasan Produk

Tidak ada ulasan