Non Brand K5524 PCSheet

Sebelum PPN:
Rp22.999.900 - Rp53.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear anti-static polycarbonate sheets and bars have a coating that resists static electricity buildup to reduce the risk of electrostatic discharges, which can damage electronics and other sensitive instruments and equipment. Common uses include equipment enclosures, instrument gauge covers, solar rods, and thermometer housings.
Feature
K5524 Polycarbonate Sheet Polycarbonate Grade Antistatic Plastic Length 8 ft Plastic Width 4 ft Plastic Thickness 0.375 in Colorless Plastic Clarity Clear Tensile Strength 9 500 psi Impact Strength 16 ft-lb/in Friction Coefficient 0.45 Water Absorption 0.13 Percent Temperature Range -40 Degrees to 240 Degrees F Plastic Density 0.043 lb/cu in Plastic Hardness Rockwell R120

Ulasan Produk

Tidak ada ulasan