Non Brand K5446 PE Sheet

Sebelum PPN:
Rp2.599.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These UHMW polyethylene sheets and bars provide slippery, impact-resistant material for conveyors, material handling equipment, packaging, and other applications that don't require specialized UHMW polyethylene.
Feature
K5446 Polyethylene Sheet UHMW Polyethylene Grade Standard Plastic Length 4 ft Plastic Width 4 ft Plastic Thickness 0.125 in White Plastic Clarity Opaque Tensile Strength 4 400 psi Impact Strength 16 ft-lb/in Friction Coefficient 0.15 Water Absorption 0.01 Percent Temperature Range -70 Degrees to 180 Degrees F Plastic Density 0.034 lb/cu in Plastic Hardness 70D

Ulasan Produk

Tidak ada ulasan