Non Brand K5445 PE Sheet

Sebelum PPN:
Rp3.099.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These UHMW polyethylene sheets and bars provide slippery, impact-resistant material for conveyors, material handling equipment, packaging, and other applications that don't require specialized UHMW polyethylene.
Feature
K5445 Polyethylene Sheet UHMW Polyethylene Grade Standard Plastic Length 10 ft Plastic Width 4 ft Plastic Thickness 0.1875 in White Plastic Clarity Opaque Tensile Strength 5 800 psi Impact Strength No Break Friction Coefficient 0.12 Water Absorption 0.01 Percent Temperature Range -22 Degrees to 180 Degrees F Plastic Density 0.034 lb/cu in Plastic Hardness 66D

Ulasan Produk

Tidak ada ulasan