Non Brand K5442 PE Sheet

Sebelum PPN:
Rp689.900 - Rp26.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These UHMW polyethylene sheets and bars provide slippery, impact-resistant material for conveyors, material handling equipment, packaging, and other applications that don't require specialized UHMW polyethylene.
Feature
K5442 Polyethylene Sheet UHMW Polyethylene Grade Standard Plastic Length 4 ft Plastic Width 24 in Plastic Thickness 0.125 in White Plastic Clarity Opaque Tensile Strength 5 800 psi Impact Strength No Break Friction Coefficient 0.12 Water Absorption 0.01 Percent Temperature Range -22 Degrees to 180 Degrees F Plastic Density 0.034 lb/cu in Plastic Hardness 66D

Ulasan Produk

Tidak ada ulasan