Non Brand K5379 PE Sheet

Sebelum PPN:
Rp19.999.900 - Rp40.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wear-resistant glass-filled UHMW polyethylene sheets and bars are reinforced with glass fibers that increase surface hardness to improve resistance to abrasion and moisture. Also known as Tivar 88 sheets and bars, they are commonly used for conveyors, rollers, gears, and other machine parts for bulk handling of abrasive materials such as gravel, sand, and phosphates.
Feature
K5379 Polyethylene Sheet UHMW Polyethylene Grade Glass-Filled Plastic Length 10 ft Plastic Width 4 ft Plastic Thickness 0.375 in Blue Plastic Clarity Opaque Tensile Strength 5 800 psi Impact Strength No Break Friction Coefficient 0.12 Water Absorption 0.01 Percent Temperature Range -22 Degrees to 180 Degrees F Plastic Density 0.038 lb/cu in Plastic Hardness 69D

Ulasan Produk

Tidak ada ulasan