Non Brand Jerrican Carboy

Sebelum PPN:
Rp2.599.900 - Rp5.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Jerrican Carboy Body Material Polypropylene Autoclavable Yes Body Diameter 40.89 mm Capacity - Metric 10 L Capacity - English 2.64 gal Handle Style Blow Molded Includes Closure Yes Product Type Jerrican Closure Type Tamper Evident Overall Width - Metric 125 mm Overall Height - Metric 335 mm Shape Rectangular Basic Material Plastic Clarity Transparent Includes Not Applicable Overall Depth - Metric 335 mm Features With Molded Indestructible Liter Graduation For Use With Liquids

Ulasan Produk

Tidak ada ulasan