ABH J5633 Latch Wide Paddle/Push Down Pull Down LH

Sebelum PPN:
Rp9.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Passage paddle locksets allow doors to swing open freely in both directions on internal doors used in buildings. Also called passage handles, they are not built with any locking mechanism on either side of the door.
Feature
J5633 Door Lockset Mounting Vertical Style Push Down/Pull Down Ligature Resistant Yes Location Type Hospital Required Door Thickness 1-3/4 in Electrical/Mechanical Mechanical Grade 1 Lockset Function Passage ADA Compliant Yes Features Left Handed

Ulasan Produk

Tidak ada ulasan