ABH J5617 Mortise Lockset Push/Pull Lever

Sebelum PPN:
Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Storeroom paddle locksets lock from the outside and have no keyway on the inside of the door. They unlock with a key and can be re-locked when the key is removed to prevent unauthorized access.
Feature
J5617 Mortise Lockset Mounting Vertical Style Paddle Ligature Resistant Yes Location Type Hospital Required Door Thickness 1-3/4 in Electrical/Mechanical Mechanical Grade 1 Lockset Function Storeroom Noise Level N/A ADA Compliant Yes

Ulasan Produk

Tidak ada ulasan