ABH J5612 Mortise Lockset Push/Pull Lever

Sebelum PPN:
Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Privacy paddle locksets lock or unlock doors from the inside with a push-button, thumb-turn, or other locking mechanism. They can only be unlocked from the inside or with an emergency tool from the outside.
Feature
J5612 Mortise Lockset Mounting Vertical Style Paddle Ligature Resistant Yes Location Type Hospital Required Door Thickness 1-3/4 in Electrical/Mechanical Mechanical Grade 1 Lockset Function Privacy Noise Level N/A ADA Compliant Yes

Ulasan Produk

Tidak ada ulasan