Non Brand Insul Box Liner (Lapisan Kotak Termal)

Sebelum PPN:
Rp989.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulated box liners fold into a shape that lines boxes for shipping perishable products. The liners are presized sheets of air bubble packaging with a shiny, reflective film that provides a barrier against excessive heat during shipment. The liners close at the top and seal the contents to retain cold, preventing food and medicine from spoiling.
Feature
Insulated Box Liner Type of Insulator Insulated Box Liner Liner Length 18 in Liner Width 12 in Liner Height 12 in Liners per Case 25 Box Size Compatibility 18 in L x 12 in W x 12 in H Material Poyethylene Metalized Polyethylene Color Silver Self Sealing Yes Specifications FDA Compliant Materials Recycling Information #4 Temperature Range 0 Degrees to 110 Degrees F Min Temperature -60 Degrees F Max Temperature 180 Degrees F Package Quantity 25

Ulasan Produk

Tidak ada ulasan