BRADY IndividualStencil Symbol Polyester (Label Printer)

Sebelum PPN:
Rp2.899.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stencils are used to create custom safety messages that direct employees and traffic and alert them to specific hazards or conditions in the area.
Feature
Individual Stencil Character Type Symbol Duty Light FAA AC 150/5340-1K Compliant No Font Not Applicable Included Characters Messages and Symbols Dashed Line Individual Character Height Not Applicable Individual Character Width Not Applicable Interlocking No Interlocking Orientation Not Applicable Material Polyester Message or Symbol Height 2 in Message or Symbol Width 2 in MUTCD Compliant No Number of Pieces 1 Overall Stencil Height 4 in Overall Stencil Thickness 0.007 in

Ulasan Produk

Tidak ada ulasan