Chicago Pneumatic Impact Wrench

Sebelum PPN:
Rp33.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air-powered impact wrenches are ATEX-certified for use in hazardous locations with potentially explosive atmospheres. ATEX-certified tools minimize sparking and limit the buildup of static charge in environments where airborne dust and vapors are present, such as oil rigs, chemical refineries, and drilling and mining operations. They are typically used with nonsparking sockets.
Feature
Impact Wrench Power Source Air Powered Air Consumption 38 cfm Air Inlet 3/8 in NPT Air Pressure 90 psi Max Air Pressure 90 psi Min Air Pressure 90 psi Min Hose Size 1/2 in Exhaust Location Bottom Duty Rating Industrial Duty Breakaway Torque 1 290 ft-lb Fastening Torque 1 030 ft-lb Free Speed 5 100 RPM Impact Rated Yes Explosive Environment Rated ATEX Certified Explosive Environment Rating ATEX Zone 2 Impact Sound Level 105 dB Impacts per Minute 1 050

Ulasan Produk

Tidak ada ulasan