AIR SENTRY Hydraulic Tank Desiccant Breather

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-humidity hydraulic tank desiccant breathers prevent moisture and contaminants from entering oil reservoirs in machinery and equipment operating in extremely humid conditions. They prolong the life of the breather by only allowing air to pass when needed. These desiccant breathers are used in high-humidity operating conditions such as paper mills, steam cleaning rooms, mines, and quarries.
Feature
Hydraulic Tank Desiccant Breather Micron Rating 2 Overall Length 12 in Outside Dia 5.12 in Max Operating Temp 200 Degrees F Inlet Size 1 in NPT Max Pressure 0.1 psi Mounting Style - Breathers Screw-In For Use With Diesel Fuel Application

Ulasan Produk

Tidak ada ulasan