AMERICAN IRON WORKS Hose Choker Cable SS (Selang Gas)

Sebelum PPN:
Rp1.599.900 - Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choker cables fit around the ends of mating high-pressure hose systems and restrain them from thrashing if their coupling fails. They are designed to cinch tighter around a thrashing hose, holding the hose in place and reducing the flow until pressure can be relieved or stopped.
Feature
Hose Choker Cable Cable Diameter 3/16 in End Type Adjustable Hose Loop For Hose Maximum Inside Diameter 1 1/2 in For Hose Minimum Inside Diameter 1/2 in For Maximum Hose Pressure 1 250 psi @ 1 1/4 in ID (Gas) 1 800 psi @ 1 1/2 in ID (Fluid) 16 000 psi @ 1/2 in ID (Fluid) 2 500 psi @ 1 1/4 in ID (Fluid) 3 500 psi @ 3/4 in ID (Gas) 2000 psi @ 1 in ID (Gas) 7 000 psi @ 3/4 in ID (Fluid) 4000 psi @ 1 in ID (Fluid) 8 000 psi @ 1/2 in ID (Gas) 900 psi @ 1 1/2 in ID (Gas)

Ulasan Produk

Tidak ada ulasan