ARC ABRASIVES Hook-and-Loop Sanding Disc

Sebelum PPN:
Rp309.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coating-removal discs optimized for use on all metals have an extra-coarse aluminum oxide abrasive. Extra-coarse nonwoven coating-removal abrasives clean welds and strip rust, paint, and corrosion without modifying the shape of the workpiece. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
Feature
Hook-and-Loop Sanding Disc Abrasive Type Coated Abrasive Material Aluminum Oxide Backing Material Scrim Backing Weight Not Applicable Coating Coverage Open Grade Extra Coarse Grit Not Applicable Overall Diameter 5 in Series Predator Resistance Properties Heat Number of Vacuum Holes Non-Vacuum Color Gray

Ulasan Produk

Tidak ada ulasan