ASHCROFT Hard Carrying Case

Sebelum PPN:
Rp4.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These soft carrying cases have elastic loops in the interior that keep instruments safe and secure when not in use. Additional features include a separate pocket to store extra cables, tools, or other accessories and an external belt loop for carrying and transporting.
Feature
Hard Carrying Case Material Plastic For Use With Mfr No 2074 Series Color Black Features Cushioned Interior Overall Height 7 in Overall Width 9 in Overall Depth 4 in Manufacturers

Ulasan Produk

Tidak ada ulasan