Non Brand Hand Stamp Kit Number Set

Sebelum PPN:
Rp809.900 - Rp929.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stamps are manufactured to be more durable than regular hand stamps to withstand the demands of industrial applications. They feature thicker, longer shanks and are made from stronger alloys than regular hand stamps.
Feature
Hand Stamp Kit Character Height 1/4 in Character Type Set Number Set Characters Included 0 to 8 (With 6 Serving as 9) Duty Heavy For Maximum Surface Hardness 62 HRC For Shank Diameter 5/8 in Holder Length Not Applicable Holder Shank Size Not Applicable Holder Width Not Applicable Impression Character Style Gothic Includes Holder No Letter Casing Uppercase Maximum Characters per Line Not Applicable Product Type Hand Stamp Kit Replacement Holder Mfr Model Number Not Applicable

Ulasan Produk

Tidak ada ulasan