C.H. HANSON Hand Stamp Kit Letter/Number/Symbol Set

Sebelum PPN:
Rp13.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel type kits include both steel type characters and the holders needed to create custom markings and messages on metal surfaces.
Feature
Hand Stamp Kit Character Height 1/4 in Character Type Set Letter/Number/Symbol Set Characters Included Blank 0 to 8 (With 6 Serving as 9) A to Z Dash (-) Duty Light For Maximum Surface Hardness 50 HRC For Shank Diameter 1/4 in Holder Length 6 1/2 in Holder Shank Size 1/4 in Holder Width 4 in Impression Character Style Sharp-Face Includes (3) Blank Includes Holder Yes Letter Casing Uppercase Maximum Characters per Line 12 Product Type Hand Stamp Kit

Ulasan Produk

Tidak ada ulasan