C.H. HANSON Hand Stamp Character

Sebelum PPN:
Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stamps feature sharp, tapered characters that create well-defined, easy-to-read impressions on various metal surfaces.
Feature
Hand Stamp Character Character Height 3/8 in Character Type Set Individual Character Characters Included F Duty Moderate For Maximum Surface Hardness 30 HRC For Shank Diameter 9/16 in Holder Length Not Applicable Holder Shank Size Not Applicable Holder Width Not Applicable Impression Character Style Sharp-Face Includes Holder No Letter Casing Uppercase Maximum Characters per Line Not Applicable Product Type Hand Stamp Character Replacement Holder Mfr Model Number Not Applicable

Ulasan Produk

Tidak ada ulasan